- MS Series QD Bushing
- 5.1875 in Bore Size
- 7.875 in Bolt Circle
| Bolt Circle Diameter | 7.875 in |
| Bore Size | 5.188 in - 5 3/16 in |
| Bushing Series | MS |
| Inch/Metric | Inch |
| Weight | 24.5 LB |
| Bolt Circle Diameter | 7.875 in |
| Bore Size | 5.188 in - 5 3/16 in |
| Bushing Series | MS |
| Inch/Metric | Inch |
| Weight | 24.5 LB |