- NS Series QD Bushing
- 4.1875 in Bore Size
- 8.5 in Bolt Circle
| Inch/Metric | Inch |
| Bore Size | 4.188 in - 4 3/16 in |
| Bolt Circle Diameter | 8.5 in |
| Bushing Series | NS |
| Weight | 52.42 LB |
| Inch/Metric | Inch |
| Bore Size | 4.188 in - 4 3/16 in |
| Bolt Circle Diameter | 8.5 in |
| Bushing Series | NS |
| Weight | 52.42 LB |