- NS Series QD Bushing
- 4.3125 in Bore Size
- 8.5 in Bolt Circle
| Bushing Series | NS |
| Bore Size | 4.313 in - 4 5/16 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 8.5 in |
| Weight | 51.113 LB |
| Bushing Series | NS |
| Bore Size | 4.313 in - 4 5/16 in |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 8.5 in |
| Weight | 51.113 LB |