- Protected Screw Take-Up Frame
- 24" Travel
- 47 1/4" Long x 7 1/8" Wide x 6 1/4" Tall
| Bolt Hole Spacing - Length | 44 3/4 in |
| Bolt Hole Size | 5/8 in |
| Mounting | 4-Bolt |
| Bolt Hole Spacing - Width | 3 in |
| Travel | 24 in |
| Base Length | 13 1/4 in |
| Frame Height | 6 1/4 in |
| Overall Width | 7 1/8 in |
| Base Width | 5 in |
| Shaft Dia. | 1 in |
| Frame Length | 47 1/4 in |
| Flange Thickness | 3/8 in |
| Type | Protected Screw |
| Weight | 94.12 LB |

