- Protected Screw Take-Up Frame
- 18" Travel
- 50" Long x 8 3/4" Wide x 7" Tall
| Bolt Hole Spacing - Length | 47 1/4 in |
| Overall Width | 8 3/4 in |
| Travel | 18 in |
| Frame Length | 50 in |
| Frame Height | 7 in |
| Bolt Hole Spacing - Width | 3 in |
| Shaft Dia. | 1.25 in |
| Flange Thickness | 1/2 in |
| Bolt Hole Size | 3/4 in |
| Base Length | 20 in |
| Mounting | 4-Bolt |
| Base Width | 7 in |
| Type | Protected Screw |
| Weight | 185.87 LB |

