- PHD308 Frame Size
- 18 in Travel
- 46 in Frame Length
- 6 1/2 in Base Width
| Bolt Hole Spacing - Width | 3 in |
| Travel | 18 in |
| Block Length | 16 in |
| Frame Size | PHD308 |
| Bolt Hole Spacing - Length | 43 1/4 in |
| Overall Height | 7 in |
| Distance From Shaft Center To Mounting Holes | 12 5/8 in |
| Frame Length | 46 in |
| Frame Style | PHD |
| Frame Type | Heavy Duty |
| Rod Diameter | 1 1/4 in |
| Base Thickness | 0.5 in |
| Overall Width | 8 3/4 in |
| Top Width | 6 in |
| Base Width | 6 1/2 in |
| Mounting Hole Size | 3/4 in |
| Weight | 0.0 LB |

