- PLD208 Frame Size
- 12 in Travel
- 28 1/4 in Frame Length
- 4 1/4 in Base Width
| Mounting Hole Size | 5/8 in |
| Frame Size | PLD208 |
| Rod Diameter | 3/4 in |
| Overall Height | 3.1875 in |
| Bolt Length | 3 in |
| Bolt Hole Spacing - Width | 3 in |
| Bolt Dia. | 0.625 in |
| Frame Length | 28 1/4 in |
| Base Thickness | 0.25 in |
| Travel | 12 in |
| Top Width | 2 3/4 in |
| Overall Width | 4 1/2 in |
| Bolt Hole Spacing - Length | 26 1/2 in |
| Frame Type | Light Duty |
| Base Width | 4 1/4 in |
| Block Length | 6 in |
| Frame Style | PLD |
| Weight | 0.0 KG |

