- PMD208 Frame Size
- 36 in Travel
- 52 1/4 in Frame Length
- 4 3/4 in Base Width
| Frame Style | PMD |
| Top Width | 2 1/2 in |
| Frame Length | 52 1/4 in |
| Bolt Length | 3 in |
| Frame Type | Medium Duty |
| Bolt Hole Spacing - Width | 3 in |
| Frame Size | PMD208 |
| Base Width | 4 3/4 in |
| Mounting Hole Size | 5/8 in |
| Bolt Hole Spacing - Length | 50 1/2 in |
| Rod Diameter | 3/4 in |
| Bolt Dia. | 0.625 in |
| Overall Height | 3.0625 in |
| Overall Width | 4 1/2 in |
| Travel | 36 in |
| Weight | 37.0 LB |

