- PMD308 Frame Size
- 18 in Travel
- 39 1/4 in Frame Length
- 5 in Base Width
| Frame Size | PMD308 |
| Rod Diameter | 1 in |
| Mounting Hole Size | 3/4 in |
| Bolt Hole Spacing - Length | 37 1/2 in |
| Bolt Hole Spacing - Width | 3 in |
| Overall Width | 5 3/8 in |
| Frame Type | Medium Duty |
| Frame Style | PMD |
| Bolt Length | 4 in |
| Overall Height | 4.0625 in |
| Base Width | 5 in |
| Bolt Dia. | 0.875 in |
| Top Width | 3 3/4 in |
| Frame Length | 39 1/4 in |
| Travel | 18 in |
| Weight | 0.0 KG |

