- XTB35 Bushing, 1 15/16 in Bore
| Keyway Size | 1/2 x 1/4 |
| Cap Screws | 4 |
| Capscrew Size | 1/2 x 1 3/4 |
| Bushing Series | XTB35 |
| Bore Size | 1.9375 in |
| Length Through Bore | 2.46875 in |
| Flange Thickness | 0.7125 in |
| Weight | 9.0 LB |
| Keyway Size | 1/2 x 1/4 |
| Cap Screws | 4 |
| Capscrew Size | 1/2 x 1 3/4 |
| Bushing Series | XTB35 |
| Bore Size | 1.9375 in |
| Length Through Bore | 2.46875 in |
| Flange Thickness | 0.7125 in |
| Weight | 9.0 LB |