- PS Series QD Bushing
- 4.0625 in Bore Size
- 10 in Bolt Circle
| Bore Size | 4.063 in - 4 1/16 in |
| Bushing Series | PS |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 10 in |
| Weight | 90.971 LB |
| Bore Size | 4.063 in - 4 1/16 in |
| Bushing Series | PS |
| Inch/Metric | Inch |
| Bolt Circle Diameter | 10 in |
| Weight | 90.971 LB |