- Side Mounted Take-Up Frame
- 12" Travel
- 21 5/8 Long
| Bolt Hole Spacing - Length | 14 1/8 in |
| Travel | 12 in |
| Bolt Hole Spacing - Width | 0.625 in |
| Type | Slide Tube |
| Base Width | 10 in |
| Frame Length | 21 5/8 in |
| Overall Height | 5.25 in |
| Weight | 20.89 LB |
| Bolt Hole Spacing - Length | 14 1/8 in |
| Travel | 12 in |
| Bolt Hole Spacing - Width | 0.625 in |
| Type | Slide Tube |
| Base Width | 10 in |
| Frame Length | 21 5/8 in |
| Overall Height | 5.25 in |
| Weight | 20.89 LB |