- PST300 Frame Size
- 6 in Travel
- 5/8 in Bolt Hole Size
- 1 in Threaded Rod
| Tube I.D. | 2 1/4 in |
| Frame Type | Tube |
| Bolt Dia. | 0.75 in |
| Travel | 6 in |
| Frame Style | PST |
| Take-Up Types | Tube |
| Mounting Hole Spacing Length | 6 1/8 in |
| Overall Length | 15.625 in |
| Base Width | 5 1/4 in |
| Threaded Rod | 1 in |
| Bolt Hole Size | 5/8 in |
| Tube O.D. | 2 1/2 in |
| Frame Size | PST300 |
| Overall Width | 10 in |
| Bolt Hole Center - Width | 4 |
| Weight | 0.0 KG |

