- Top Angle Take-Up Frame, 58 1/4" Long
- 4 1/2" Base Width 12 3/8" Tall
| Flange Thickness | 1/2 in |
| Base Width | 4 1/2 in |
| Frame Length | 58 1/4 in |
| Overall Height | 12.375 in |
| Bolt Hole Spacing - Length | 56 in |
| Bolt Hole Spacing - Width | 2 in |
| Travel | 33 in |
| Weight | 83.06 LB |

