- 20 1/2" Pilot Diameter
- 20 15/16" Flange Outside Diameter
- Weld-On Hub for Bushing XTB120
| Bushing Series | XTB120 |
| Flange Thickness | 1 5/16 in |
| Bore Range [Max] | 12 in |
| Bore Range [Min] | 10.5 in |
| Length Through Bore | 4.8125 in |
| Pilot Diameter | 20.5 in |
| Weight | 194.5 LB |

