- 2 7/8" Pilot Diameter
- 3 3/16" Flange Outside Diameter
- Weld-On Hub for Bushing XTB15
| Bore Range [Min] | 0.625 in |
| Flange Thickness | 3/16 in |
| Pilot Diameter | 2.875 in |
| Bushing Series | XTB15 |
| Bore Range [Max] | 1.5 in |
| Length Through Bore | 0.625 in |
| Weight | 0.08 LB |
| Bore Range [Min] | 0.625 in |
| Flange Thickness | 3/16 in |
| Pilot Diameter | 2.875 in |
| Bushing Series | XTB15 |
| Bore Range [Max] | 1.5 in |
| Length Through Bore | 0.625 in |
| Weight | 0.08 LB |