- XT® Bushing
- 2 3/16"
features
- Designed for conveyor pulley applications
- 2" per foot taper
- Self-seating – no need to hammer bushing in
- Less axial movement – reduces end disc stress and seats quicker
- High clamping force eliminates need for keyway on non-drives
- Bolts equally space for even draw-up
- More material in the barrel
- Full length hub engagement
- Flange deflection stores up capscrew torque for seating while running
- Easy removal
- Full size keys in size 50 and larger
- ISO standard (full depth) metric keyways are available
| Length Through Bore | 2.0625 in |
| Bushing Series | XT® |
| Bore Range [Max] | 3 in |
| Flange Thickness | 0.6875 in |
| Pilot Diameter | 5.75 in |
| Weight | 6.21 LB |

