- 5 3/4" Pilot Diameter
- 5 15/16" Flange Outside Diameter
- Weld-On Hub for Bushing XTB30
| Flange Thickness | 0.375 in |
| Bore Range [Min] | 1.4375 in |
| Pilot Diameter | 5.75 in |
| Bore Range [Max] | 2.9375 in |
| Length Through Bore | 1.25 in |
| Bushing Series | XTB30 |
| Weight | 6.14 LB |

