Precision Pulley & Idler
PXT35B2 15/16
PENDING RECODE TO PULL_X350215, MTRL - 113963319
Item #101749032
- XTB35 Bushing, 2 15/16 in Bore
| Cap Screws | 4 |
| Keyway Size | 3/4 x 3/8 |
| Length Through Bore | 2.46875 in |
| Flange Thickness | 0.713 in |
| Bore Size | 2.9375 in |
| Capscrew Size | 1/2 x 1 3/4 |
| Bushing Series | XTB35 |
| Weight | 10.0 LB |
