Precision Pulley & Idler
PXT35B2 7/16
PENDING RECODE TO PULL_X350207, MTRL - 113963252
Item #101432927
- XTB35 Bushing, 2 7/16 in Bore
| Bushing Series | XTB35 |
| Flange Thickness | 0.7125 in |
| Length Through Bore | 2.46875 in |
| Bore Size | 2.4375 in |
| Cap Screws | 4 |
| Keyway Size | 5/8 x 5/16 |
| Capscrew Size | 1/2 x 1 3/4 |
| Weight | 10.0 LB |
