- 6.3450" Pilot Diameter
- 6.565" Flange Outside Diameter
- Weld-On Hub for Bushing XTB35
| Flange Thickness | 7/16 in |
| Pilot Diameter | 6.345 in |
| Bushing Series | XTB35 |
| Bore Range [Max] | 3.4375 in |
| Bore Range [Min] | 1.9375 in |
| Length Through Bore | 1.5 in |
| Weight | 8.69 LB |
| Flange Thickness | 7/16 in |
| Pilot Diameter | 6.345 in |
| Bushing Series | XTB35 |
| Bore Range [Max] | 3.4375 in |
| Bore Range [Min] | 1.9375 in |
| Length Through Bore | 1.5 in |
| Weight | 8.69 LB |