Precision Pulley & Idler
PXT40B2 15/16
PENDING RECODE TO PULL_X400215, MTRL - 112886641
Item #101398680
- XT® Bushing
- 2 15/16"
features
- Designed for conveyor pulley applications
- 2" per foot taper
- Self-seating – no need to hammer bushing in
- Less axial movement – reduces end disc stress and seats quicker
- High clamping force eliminates need for keyway on non-drives
- Bolts equally space for even draw-up
- More material in the barrel
- Full length hub engagement
- Flange deflection stores up capscrew torque for seating while running
- Easy removal
- Full size keys in size 50 and larger
- ISO standard (full depth) metric keyways are available
| Pilot Diameter | 7.5 in |
| Flange Thickness | 7/8 in |
| Bore Range [Max] | 4 in |
| Length Through Bore | 2.8125 in |
| Bushing Series | XT® |
| Weight | 15.0 LB |
