- XTB40 Bushing, 3 15/16 in Bore
| Length Through Bore | 2.40625 in |
| Keyway Size | 1 x 3/8 |
| Cap Screws | 4 |
| Bore Size | 3.9375 in |
| Flange Thickness | 7/8 in |
| Capscrew Size | 9/16 x 2 |
| Bushing Series | XTB40 |
| Weight | 9.0 LB |
| Length Through Bore | 2.40625 in |
| Keyway Size | 1 x 3/8 |
| Cap Screws | 4 |
| Bore Size | 3.9375 in |
| Flange Thickness | 7/8 in |
| Capscrew Size | 9/16 x 2 |
| Bushing Series | XTB40 |
| Weight | 9.0 LB |