- XTB45 Bushing, 3 15/16 in Bore
| Length Through Bore | 3.3125 in |
| Keyway Size | 1 x 1/2 |
| Flange Thickness | 0.9375 in |
| Cap Screws | 4 |
| Bushing Series | XTB45 |
| Capscrew Size | 5/8 x 2 1/4 |
| Bore Size | 3.9375 in |
| Weight | 14.0 LB |
| Length Through Bore | 3.3125 in |
| Keyway Size | 1 x 1/2 |
| Flange Thickness | 0.9375 in |
| Cap Screws | 4 |
| Bushing Series | XTB45 |
| Capscrew Size | 5/8 x 2 1/4 |
| Bore Size | 3.9375 in |
| Weight | 14.0 LB |