- XTB45 Bushing, 4 7/16 in Bore
| Capscrew Size | 5/8 x 2 1/4 |
| Flange Thickness | 15/16 in |
| Bore Size | 4.4375 in |
| Length Through Bore | 3.3125 in |
| Keyway Size | 1 x 3/8 |
| Bushing Series | XTB45 |
| Cap Screws | 4 |
| Weight | 13.0 LB |
| Capscrew Size | 5/8 x 2 1/4 |
| Flange Thickness | 15/16 in |
| Bore Size | 4.4375 in |
| Length Through Bore | 3.3125 in |
| Keyway Size | 1 x 3/8 |
| Bushing Series | XTB45 |
| Cap Screws | 4 |
| Weight | 13.0 LB |