- 9 9/16" Pilot Diameter
- 9 15/16" Flange Outside Diameter
- Weld-On Hub for Bushing XTB50 Short Descrip
| Bushing Series | XTB50 |
| Bore Range [Max] | 4.9375 in |
| Bore Range [Min] | 3.9375 in |
| Length Through Bore | 2.5 in |
| Flange Thickness | 3/4 in |
| Pilot Diameter | 9.5625 in |
| Weight | 26.27 LB |

