- 11 1/4" Pilot Diameter
- 11 11/16" Flange Outside Diameter
- Weld-On Hub for Bushing XTB60
| Flange Thickness | 13/16 in |
| Pilot Diameter | 11.25 in |
| Bore Range [Max] | 6 in |
| Bore Range [Min] | 5.4375 in |
| Length Through Bore | 2.75 in |
| Bushing Series | XTB60 |
| Weight | 41.16 LB |

