- E Series QD Bushing
- 50 mm Bore Size
- 5 in Bolt Circle
| Bolt Circle Dia. | 5 in |
| Hub O.D. | 6 in |
| Hub Minor Outside Diameter | 5 |
| Bushing Series | E |
| Flange Thickness | 7/8 in |
| Bolt Circle Diameter | 5 in |
| No. of Bolts | 3 |
| Torque | 720 in lb |
| Shaft Dia. | 50 mm |
| Bolt Dia. | 0.5 in |
| Inch/Metric | Metric |
| Bore Size | 1.969 in - 50 mm |
| Hub Length | 1 1/2 in |
| Hub Flange Thickness | 0.375 |
| Length Through Bore | 2.75 in |
| Weight | 10.0 LB |

