- E Series QD Bushing
- 1.6875 in Bore Size
- 5 in Bolt Circle
| Bushing Key Seat | 3/8 x 3/16 in |
| Hub Flange Thickness | 0.375 |
| Shaft Keyseat | 3/8 x 3/16 in |
| Hub Length | 1 1/2 in |
| Inch/Metric | Inch |
| Hub Minor Outside Diameter | 5 |
| Flange Thickness | 0.875 in |
| No. of Bolts | 3 |
| Bolt Circle Diameter | 5 in |
| Length Through Bore | 2.75 in |
| Keyway Size | 3/8 X 3/8 in |
| Bolt Circle Dia. | 5 in |
| Hub O.D. | 6 in |
| Bushing Series | E |
| Shaft Dia. | 1.6875 in |
| Bore Size | 1.688 in - 1 11/16 in |
| Bolt Dia. | 0.5 in |
| Torque | 720 in lb |
| Weight | 10.169 LB |

