- E Series QD Bushing
- 2.75 in Bore Size
- 5 in Bolt Circle
| Length Through Bore | 2.75 in |
| Keyway Size | 5/8 x 5/8 in |
| Flange Thickness | 0.875 in |
| Hub O.D. | 6 in |
| No. of Bolts | 3 |
| Bushing Series | E |
| Torque | 720 in lb |
| Shaft Keyseat | 5/8 x 5/16 in |
| Hub Flange Thickness | 0.375 |
| Inch/Metric | Inch |
| Shaft Dia. | 2.75 in |
| Bolt Circle Diameter | 5 in |
| Hub Length | 1 1/2 in |
| Hub Minor Outside Diameter | 5 |
| Bolt Dia. | 0.5 in |
| Bore Size | 2.750 in - 2 3/4 in |
| Bushing Key Seat | 5/8 x 5/16 in |
| Bolt Circle Dia. | 5 in |
| Weight | 7.521 LB |

