- F Series QD Bushing
- 2.5 in Bore Size
- 5.625 in Bolt Circle
| Hub Flange Thickness | 0.375 |
| Keyway Size | 5/8 x 5/8 in |
| Hub O.D. | 6 3/4 in |
| Bolt Dia. | 0.5625 in |
| Bushing Series | F |
| Flange Thickness | 1 in |
| Bolt Circle Dia. | 5 5/8 in |
| Bolt Circle Diameter | 5.625 in |
| Bore Size | 2.500 in - 2 1/2 in |
| Length Through Bore | 3.75 in |
| Bushing Key Seat | 5/8 x 5/16 in |
| Shaft Dia. | 2.5 in |
| No. of Bolts | 3 |
| Hub Length | 1 3/4 in |
| Shaft Keyseat | 5/8 x 5/16 in |
| Hub Minor Outside Diameter | 6 |
| Torque | 900 in lb |
| Inch/Metric | Inch |
| Weight | 15.144 LB |

