- F Series QD Bushing
- 3.375 in Bore Size
- 5.625 in Bolt Circle
| Flange Thickness | 1 in |
| Hub Flange Thickness | 0.375 |
| Hub Length | 1 3/4 in |
| Torque | 900 in lb |
| Bushing Series | F |
| Hub O.D. | 6 3/4 in |
| Bolt Circle Diameter | 5.625 in |
| No. of Bolts | 3 |
| Keyway Size | 7/8 X 5/8 in |
| Bolt Circle Dia. | 5 5/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 3.375 in |
| Length Through Bore | 3.75 in |
| Hub Minor Outside Diameter | 6 |
| Bolt Dia. | 0.5625 in |
| Bore Size | 3.375 in - 3 3/8 in |
| Bushing Key Seat | 7/8 x 3/16 in |
| Shaft Keyseat | 7/8 x 7/16 in |
| Weight | 11.292 LB |

