- JS Series QD Bushing
- 4 in Bore Size
- 6.25 in Bolt Circle
| No. of Bolts | 3 |
| Flange Thickness | 1 in |
| Hub Flange Thickness | 0.5 |
| Bolt Circle Dia. | 6 1/4 in |
| Hub O.D. | 7 3/4 in |
| Shaft Dia. | 4 in |
| Bolt Circle Diameter | 6.25 in |
| Inch/Metric | Inch |
| Bolt Dia. | 0.625 in |
| Shaft Keyseat | 1 x 1/2 in |
| Torque | 1620 in lb |
| Bushing Series | JS |
| Bushing Key Seat | 1 x 1/4 in |
| Keyway Size | 1 X 3/4 in |
| Hub Minor Outside Diameter | 7 |
| Length Through Bore | 3.375 in |
| Bore Size | 4.000 in - 4 in |
| Hub Length | 1 7/8 in |
| Weight | 14.16 LB |

