- PS Series QD Bushing
- 6.125 in Bore Size
- 10 in Bolt Circle
| Hub Length | 3 1/8 in |
| Inch/Metric | Inch |
| Bushing Key Seat | 1 1/2 x 3/4 in |
| Hub Flange Thickness | 0.875 |
| Bolt Dia. | 1 in |
| Length Through Bore | 6.5 in |
| Bolt Circle Dia. | 10 in |
| Shaft Dia. | 6.125 in |
| Keyway Size | 1 1/2 X 1 1/2 in |
| Shaft Keyseat | 1 1/2 x 3/4 in |
| Flange Thickness | 1 1/2 in |
| Torque | 5400 in lb |
| Bushing Series | PS |
| No. of Bolts | 4 |
| Hub O.D. | 12 1/4 in |
| Bolt Circle Diameter | 10 in |
| Hub Minor Outside Diameter | 12 |
| Bore Size | 6.125 in - 6 1/8 in |
| Weight | 63.083 LB |

