- SDS Series QD Bushing
- 0.5 in Bore Size
- 2.688 in Bolt Circle
| Bushing Key Seat | 1/8 x 1/16 in |
| Bolt Circle Diameter | 2.688 in |
| Hub Length | 3/4 in |
| Shaft Dia. | 0.5 in |
| Keyway Size | 1/8 X 1/8 in |
| No. of Bolts | 3 |
| Hub Flange Thickness | 0.25 |
| Bolt Dia. | 0.25 in |
| Flange Thickness | 7/16 in |
| Length Through Bore | 1.3125 in |
| Torque | 108 in lb |
| Hub Minor Outside Diameter | 3 |
| Bolt Circle Dia. | 2 11/16 in |
| Inch/Metric | Inch |
| Shaft Keyseat | 1/8 x 1/16 in |
| Hub O.D. | 3 1/2 in |
| Bore Size | 0.500 in - 1/2 in |
| Bushing Series | SDS |
| Weight | 1.7 LB |

