- SF Series QD Bushing
- 55 mm Bore Size
- 3.875 in Bolt Circle
| Bolt Circle Dia. | 3 7/8 in |
| Torque | 360 in lb |
| Hub O.D. | 4 3/4 in |
| Shaft Dia. | 55 mm |
| No. of Bolts | 3 |
| Hub Length | 1 1/4 in |
| Inch/Metric | Metric |
| Bolt Dia. | 0.375 in |
| Bushing Series | SF |
| Bolt Circle Diameter | 3.875 in |
| Hub Minor Outside Diameter | 4 |
| Length Through Bore | 2.0625 in |
| Hub Flange Thickness | 0.3125 |
| Flange Thickness | 5/8 in |
| Bore Size | 2.165 in - 55 mm |
| Weight | 3.53 LB |

