- SF Series QD Bushing
- 1.375 in Bore Size
- 3.875 in Bolt Circle
| Hub Length | 1 1/4 in |
| Hub O.D. | 4 3/4 in |
| Keyway Size | 5/16 X 5/16 in |
| Bushing Series | SF |
| No. of Bolts | 3 |
| Hub Flange Thickness | 0.3125 |
| Inch/Metric | Inch |
| Bore Size | 1.375 in - 1 3/8 in |
| Bushing Key Seat | 5/16 x 5/32 in |
| Flange Thickness | 5/8 in |
| Torque | 360 in lb |
| Length Through Bore | 2.0625 in |
| Bolt Circle Dia. | 3 7/8 in |
| Shaft Keyseat | 5/16 x 5/32 in |
| Shaft Dia. | 1.375 in |
| Hub Minor Outside Diameter | 4 |
| Bolt Dia. | 0.375 in |
| Bolt Circle Diameter | 3.875 in |
| Weight | 4.9 LB |

