- SF Series QD Bushing
- 2.4375 in Bore Size
- 3.875 in Bolt Circle
| Inch/Metric | Inch |
| Length Through Bore | 2.0625 in |
| No. of Bolts | 3 |
| Flange Thickness | 5/8 in |
| Bushing Key Seat | 5/8 x 3/16 in |
| Bolt Dia. | 0.375 in |
| Hub Flange Thickness | 0.3125 |
| Bolt Circle Diameter | 3.875 in |
| Hub Length | 1 1/4 in |
| Torque | 360 in lb |
| Hub Minor Outside Diameter | 4 |
| Bore Size | 2.438 in - 2 7/16 in |
| Shaft Keyseat | 5/8 x 5/16 in |
| Hub O.D. | 4 3/4 in |
| Keyway Size | 5/8 X 1/2 in |
| Bushing Series | SF |
| Bolt Circle Dia. | 3 7/8 in |
| Shaft Dia. | 2.4375 in |
| Weight | 3.3 LB |

