- SH Series QD Bushing
- 0.875 in Bore Size
- 2.25 in Bolt Circle
| Inch/Metric | Inch |
| Hub Minor Outside Diameter | 2 |
| Bolt Circle Dia. | 2 1/4 in |
| Hub Length | 7/8 in |
| No. of Bolts | 3 |
| Shaft Dia. | 0.875 in |
| Bore Size | 0.875 in - 7/8 in |
| Bolt Circle Diameter | 2.25 in |
| Length Through Bore | 1.3125 in |
| Bolt Dia. | 0.25 in |
| Keyway Size | 3/16 X 3/16 in |
| Hub Flange Thickness | 0.25 |
| Flange Thickness | 0.4375 in |
| Bushing Key Seat | 3/16 x 3/32 in |
| Torque | 108 in lb |
| Bushing Series | SH |
| Shaft Keyseat | 3/16 x 3/32 in |
| Hub O.D. | 3 in |
| Weight | 1.11 LB |

