- SK Series QD Bushing
- 1.75 in Bore Size
- 3.313 in Bolt Circle
| Bolt Circle Dia. | 3 5/16 in |
| Hub Minor Outside Diameter | 4 |
| Keyway Size | 3/8 X 3/8 in |
| Hub Length | 1 1/4 in |
| Torque | 200 in lb |
| Bushing Series | SK |
| Bore Size | 1.750 in - 1 3/4 in |
| Hub O.D. | 4 1/2 in |
| Length Through Bore | 1.9375 in |
| Bolt Circle Diameter | 3.313 in |
| Hub Flange Thickness | 0.375 |
| Shaft Dia. | 1.75 in |
| Flange Thickness | 9/16 in |
| Shaft Keyseat | 3/8 x 3/16 in |
| Bushing Key Seat | 3/8 x 3/16 in |
| No. of Bolts | 3 |
| Inch/Metric | Inch |
| Bolt Dia. | 0.3125 in |
| Weight | 2.78 LB |

