- SS Series QD Bushing
- 8.9375 in Bore Size
- 10 in Bolt Circle
| Hub O.D. | 17 1/2 in |
| Bore Size | 8.938 in - 8 15/16 in |
| Bushing Series | SS |
| Flange Thickness | 2 in |
| Hub Minor Outside Diameter | 17 |
| Bolt Circle Dia. | 15 in |
| No. of Bolts | 5 |
| Bolt Circle Diameter | 10 in |
| Hub Flange Thickness | 1 |
| Torque | 9000 in lb |
| Bolt Dia. | 1.25 in |
| Inch/Metric | Inch |
| Length Through Bore | 8.75 in |
| Shaft Dia. | 8.9375 in |
| Hub Length | 4 1/8 in |
| Weight | 182.17 LB |

