- WS Series QD Bushing
- 6.75 in Bore Size
- 12.75 in Bolt Circle
| Bolt Dia. | 1.125 in |
| Bushing Key Seat | 1 3/4 x 3/4 in |
| Shaft Keyseat | 1 3/4 x 3/4 in |
| Hub Length | 3 5/8 in |
| Keyway Size | 1 3/4 X 1 1/2 in |
| Bore Size | 6.750 in - 6 3/4 in |
| Bolt Circle Diameter | 12.75 in |
| Length Through Bore | 7.25 in |
| Hub O.D. | 15 1/4 in |
| Bushing Series | WS |
| Hub Minor Outside Diameter | 14 |
| Inch/Metric | Inch |
| Flange Thickness | 1 3/4 in |
| Torque | 7200 in lb |
| Shaft Dia. | 6.75 in |
| Bolt Circle Dia. | 12 3/4 in |
| Hub Flange Thickness | 0.9375 |
| No. of Bolts | 4 |
| Weight | 136.34 LB |

