- ZS Series QD Bushing
- 9.5 in Bore Size
- 15 in Bolt Circle
| Length Through Bore | 8.75 in |
| Hub Minor Outside Diameter | 21 |
| Bushing Series | ZS |
| Hub Flange Thickness | 1 |
| Bolt Dia. | 1.125 in |
| Inch/Metric | Inch |
| Hub Length | 4 7/8 in |
| Bore Size | 9.500 in - 9 1/2 in |
| Torque | 7200 in lb |
| Flange Thickness | 2 in |
| Hub O.D. | 22 in |
| Bolt Circle Dia. | 19 in |
| No. of Bolts | 5 |
| Shaft Dia. | 9.5 in |
| Bolt Circle Diameter | 15 in |
| Weight | 405.02 LB |

