- Guard for 24" Wide Return Roll w/a 4.5" Drop
description
- Help to protect individuals from the hazardous pinch points between the conveyor belt and the rotating return idler rolls.
- Safety regulations require that moving parts within 7 ft of a floor, platform, walking, or working surface be guarded.
- The bright white guards and yellow caution labels draw attention to this potentially hazardous point and protect workers from incidental contact with this area.
caution
- Use of nonlubricated gaseous media will substantially limit valve life
options
- End caps available
| Belt Width | 24 in |
| Mounting Width | 33 in |
| Drop | 4 1/2 in |
| Guard Length | 30 1/2 in |
| Weight | 3.5 LB |

