- Guard for 24" Wide Return Roll w/a 1.5" Drop
description
- Help to protect individuals from the hazardous pinch points between the conveyor belt and the rotating return idler rolls.
- Safety regulations require that moving parts within 7 ft of a floor, platform, walking, or working surface be guarded.
- The bright white guards and yellow caution labels draw attention to this potentially hazardous point and protect workers from incidental contact with this area.
caution
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Drop | 1 1/2 in |
| Belt Width | 24 in |
| Mounting Width | 33 in |
| Guard Length | 29 1/4 in |
| Weight | 3.5 LB |

