- Guard for 30" Wide Return Roll w/a 4.5" Drop
description
- Help to protect individuals from the hazardous pinch points between the conveyor belt and the rotating return idler rolls.
- Safety regulations require that moving parts within 7 ft of a floor, platform, walking, or working surface be guarded.
- The bright white guards and yellow caution labels draw attention to this potentially hazardous point and protect workers from incidental contact with this area.
caution
- This guard has been shown to reduce the risk and severity of injury from being drawn between the roll and belt. This device cannot guarantee against abrasive or other types of injury incurred from contact with a moving conveyor belt or roll.
| Belt Width | 30 in |
| Drop | 4 1/2 in |
| Guard Length | 36 1/2 in |
| Mounting Width | 39 in |
| Weight | 6.0 LB |

