- Return Roll Guard
- 4 1/2 in Drop
- 30 in Belt Width
- 36 1/2 in Shield Length
| Shield Length | 36 1/2 in |
| Belt Width | 30 in |
| Drop | 4 1/2 in |
| Bolt Centers | 39 in |
| Weight | 4.0 LB |
| Shield Length | 36 1/2 in |
| Belt Width | 30 in |
| Drop | 4 1/2 in |
| Bolt Centers | 39 in |
| Weight | 4.0 LB |