There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Help to protect individuals from the hazardous pinch points between the conveyor belt and the rotating return idler rolls.
Safety regulations require that moving parts within 7 ft of a floor, platform, walking, or working surface be guarded.
The bright white guards and yellow caution labels draw attention to this potentially hazardous point and protect workers from incidental contact with this area.
caution
Valves should be mounted vertical and upright
Mounting Width
45 in
Guard Length
42 1/2 in
Belt Width
36 in
Drop
4 1/2 in
Weight
4.0 LB
We're here for you
with Service Centers across the country - We have your back