- Return Roll Guard
- 4 1/2 in Drop
- 36 in Belt Width
- 42 1/2 in Shield Length
| Drop | 4 1/2 in |
| Bolt Centers | 45 in |
| Belt Width | 36 in |
| Shield Length | 42 1/2 in |
| Weight | 5.0 LB |
| Drop | 4 1/2 in |
| Bolt Centers | 45 in |
| Belt Width | 36 in |
| Shield Length | 42 1/2 in |
| Weight | 5.0 LB |