- Guard for 36" Wide Return Roll w/a 1.5" Drop
description
- The bright white guards and yellow caution labels draw attention to this potentially hazardous point and protect workers from incidental contact with this area.
- Safety regulations require that moving parts within 7 ft of a floor, platform, walking, or working surface be guarded.
- Help to protect individuals from the hazardous pinch points between the conveyor belt and the rotating return idler rolls.
caution
- Hose is not recommended for steam service
| Guard Length | 41 1/4 in |
| Mounting Width | 45 in |
| Belt Width | 36 in |
| Drop | 1 1/2 in |
| Weight | 6.0 LB |

